Shop All Socket Extensions
Beta
Wobble Extension Bar, 3/8" Drive
Mfr # 009100829
Zoro # G1488817
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Square
- Number of Points 4
- Output Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 009100829
- Zoro # G1488817
- UPC # 8014230087566
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Output Drive Type | Square |
Number of Points | 4 |
Item | Wobble Extension Bar |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Axe, Fiberglass, 3'L (6895515)
- BIG HORN 13 x 16 Inch Big Gulp Dust Hood (11136)
- CRESCENT 9" Pro Series Dual Material Long Nose Compound Action Cutting Pliers (PS6549C)
- LEATHERMAN Multi-Tool Plier, SS, 19 Tools (832756)
- BETA Extension Bar, 1/4" Drive (009000823)
- BETA Wobble Extension Bar, 1/2" Drive (009200836)
- BETA Extension Bar, 1/4" Drive (008820080)
- BETA Extension Bar, 1/2" Drive (009200818)
- BETA Extension Bar, 1/2" Drive (009200826)
- BETA Wobble Extension Bar, 1/2" Drive (009200835)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (45161)
- Beta Sockets & Ratchets