Shop All Socket Extensions
Beta
Wobble Extension Bar, 3/8" Drive
Mfr # 009100828
Zoro # G1487286
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 4
- Output Drive Type Square
- Output Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009100828
- Zoro # G1487286
- UPC # 8014230087559
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Item | Wobble Extension Bar |
Output Drive Type | Square |
Description
This BETA brand Wobble Extension Bar is a 3/8" Drive with 4 points and a square output drive type. It is SAE-sized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit, M18 Charger (3697-22, 48-59-1806)
- ONSRUD 1/4" Two Flute Routing End Mill Plunge Point 2"L (57-260)
- WESTWARD Double Cutter, 2 D X 2-7/8 L, 8 in Cap (22XP60)
- WIHA Classic Grip Pliers and Cutters Tray 4pc (34681)
- BETA Wobble Extension Bar, 1/2" Drive (009200834)
- BETA Extension Bar, 1/4" Drive (009000823)
- BETA Wobble Extension Bar, 1/2" Drive (009200835)
- BETA Extension Bar, 1/4" Drive (009000822)
- BETA Wobble Extension Bar, 1/4" Drive (009000828)
- BETA Extension Bar, 1/4" Drive (008820080)
- WILLIAMS Extension 3/4" Dr, 3" L, 1 Pieces, Industrial Black (H-104B)
- Beta Socket Extensions