Shop All Socket Extensions
Beta
Wobble Extension Bar, 1/2" Drive
Mfr # 009200834
Zoro # G1492542
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Square
- Output Drive Size 1/2"
- Number of Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 009200834
- Zoro # G1492542
- UPC # 8014230087597
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Wobble Extension Bar |
Output Drive Type | Square |
Number of Points | 4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 7/16-14, COMBINED TAP & DRILL - 2050 (205A128C)
- MICRO-QUIK Boring Bar, 2-1/2 in L, Carbide (QBB-3201250X)
- 3M DBI-SALA Spill Control Safe Bucket, Black, Yellow, Vinyl (1500140)
- BONDHUS SAE L-Shape Ball Hex Key, 3/4" Tip Size (10919)
- BETA Extension Bar, 1/4" Drive (009000818)
- BETA Extension Bar, 1/4" Drive (009000824)
- BETA Wobble Extension Bar, 1/2" Drive (009200836)
- BETA Extension Bar, 1/2" Drive (009200826)
- BETA Extension Bar, 3/4" Drive (009280815)
- BETA Wobble Extension Bar, 3/8" Drive (009100828)
- PROTO Locking Extension 3/8" Dr, 12 in L, 1 Pieces, Chrome (J5262)
- Beta Socket Extensions