Shop All Socket Extensions
Beta
Wobble Extension Bar, 1/2" Drive
Mfr # 009200833
Zoro # G1490156
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 4
- Output Drive Type Square
- Output Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009200833
- Zoro # G1490156
- UPC # 8014230087580
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Wobble Extension Bar |
Number of Points | 4 |
Output Drive Type | Square |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 4 Pc 12 Point Reversible Half Moon Double Box Ratcheting SAE Wrench Set (KDT9840D)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A181)
- WRIGHT TOOL Breaker Bar, 3/4 " Dr, 21-5/8 " (6435)
- DIABLO Hole Saw 1-9/16" (DHS1563)
- BETA Wobble Extension Bar, 1/4" Drive (009000825)
- BETA Extension Bar, 1/2" Drive (009200822)
- BETA Extension Bar, 1/4" Drive (009000823)
- BETA Wobble Extension Bar, 1/4" Drive (009000828)
- BETA Wobble Extension Bar, 1/2" Drive (009200834)
- BETA 1/2” Drive Socket Extension, 375mm (009200827)
- ITL Insulated Socket Extension 10 in L, 1 Pieces, Chrome (01777)
- Beta Socket Extensions