Shop All Tool Storage Accessories
Beta
Under-cabinet panel, 1 m long
Mfr # 055000319
Zoro # G906597069
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Tool Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 055000319
- Zoro # G906597069
- UPC # 8014230932651
- Country of Origin Italy
- Category Tool Storage Accessories
Details
Item | Tool Storage |
Features | Tool Storage |
Description
Dimensions: 1024x620x25 mm
Accommodates 2 power sockets (not included)
Accommodates 2 power sockets (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18016)
- CLC WORK GEAR Dlx Tool Backpack 44Pckt (1134)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-24, H3 Limit (14193)
- EREM Side Cutter (622N)
- BETA Universal Magnetic Bottle Holder (024990050)
- BETA Bottle holder for mobile roller cab RSC24 (024004905)
- BETA Perforated tool panel with supports, for roller cab RSC24 (024004902)
- BETA Tool wall system with shutter for Workstation Combo System (055000255)
- BETA Magnetic Tool Holder, Round (017670020)
- BETA Paper roll holder, anthracite grey (024004903)
- MILWAUKEE TOOL Foam Insert, 12 1/2 inx16 1/4 in, 3 5/8 in (48-22-8453)
- Beta Tool Storage Accessories