Shop All Tool Storage Accessories
Beta
Under-cabinet panel, 0.8 m long
Mfr # 055000318
Zoro # G006597112
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Tool Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 055000318
- Zoro # G006597112
- UPC # 8014230932644
- Country of Origin Italy
- Category Tool Storage Accessories
Details
Item | Tool Storage |
Features | Tool Storage |
Description
Dimensions: 800x620x25 mm
Accommodates 1 power socket (not included)
Accommodates 1 power socket (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T20 L.28 mm (01350020)
- 3M DBI-SALA Clip2Clip Coil Tool Tether, PK10 (1500059)
- STANLEY Stanley 85-388 1/4" Drive 21 Piece Fractional Socket Set, 6 Point (85-388)
- JONARD TOOLS Tool Pouch, Tool Pouch, Blue, Plastic, 2 Pockets (H-60)
- BETA Tool wall system with shutter for Workstation Combo System (055000255)
- BETA Bottle holder for mobile roller cab RSC24 (024004905)
- BETA Universal Magnetic Bottle Holder (024990050)
- BETA Perforated tool panel with supports, for roller cab RSC24 (024004902)
- BETA Paper roll holder, anthracite grey (024004903)
- BETA Magnetic Tool Holder, Round (017670020)
- TEKTON 15-Tool Combination Wrench Organizer Rack (Black) (ORG29115)
- Beta Tool Storage Accessories