Shop All Tool Storage Accessories
Beta
Under-cabinet panel, 0.8 m long
Mfr # 055000313
Zoro # G006597259
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Tool Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 055000313
- Zoro # G006597259
- UPC # 8014230891866
- Country of Origin Italy
- Category Tool Storage Accessories
Details
Item | Tool Storage |
Features | Tool Storage |
Description
Dimensions: 800x620x25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, 1/4"-28, Bottoming, Plug, Taper, 4 Flutes (C54476)
- VERMONT GAGE Plug Gage, Class X, 0.0310 in. dia. (141103100)
- PRECISION BRAND Feeler Gauge, 0.0040x12 L, PK12 (19235)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2463C)
- BETA Magnetic Tool Holder, Round (017670020)
- BETA Paper roll holder, anthracite grey (024004903)
- BETA Tool wall system with shutter for Workstation Combo System (055000255)
- BETA Universal Magnetic Bottle Holder (024990050)
- BETA Bottle holder for mobile roller cab RSC24 (024004905)
- BETA Perforated tool panel with supports, for roller cab RSC24 (024004902)
- BOSCH Tool Organizer, 10-1/2"L x 13-1/2"W x 1-3/4"H (ORG53-RED)
- Beta Tool Storage Accessories