Shop All Tool Chests & Cabinets
Beta
Tool Cart, Green, Sheet Metal, 19-1/2 in W x 16 in D x 36 in H
Mfr # 041000024
Zoro # G206597189
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Sheet Metal
- Width 19-1/2 in
- Depth 16 in
- Height 36 in
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 041000024
- Zoro # G206597189
- UPC # 8014230839301
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 19-1/2 in |
Depth | 16 in |
Height | 36 in |
Overall Height | 36.61 in |
Overall Width | 15.75 in |
Overall Length | 19.49 in |
Details
Item | Tool Cart |
Color | Green |
Material | Sheet Metal |
Assembled | Yes |
Load Capacity | 88 lbs |
Description
Our 2-module rolling tool chest with sheet metal frame and plastic tops makes this storage unit remarkably sturdy and lightweight. The system features a telescopic aluminum handle and includes an upper toolbox with tool holder, a lower module with 2 drawers, and a pull-out case with drawer. There is a side centralized lock for drawers on the lower module and all drawers have ball bearing slides and double closing hooks. Oversized 6" (160mm) castors are built into the frame for easy transport, including going up steps. Available in 8 colors. Made in China.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4926)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-28305)
- XCELITE Electronics Screwdriver, 3/16" x 6" (XPE3166)
- VEGA Spanner 12 Insert Bit x 1 (125SP12A)
- BETA Two-Module Tool Trolley, Orange, 19.49 in W x 13.19 in D x (041000002)
- BETA Tool Cart, White, Sheet Metal, 19-1/2 in W x 16 in D x 36 in H (041000021)
- BETA Special Mobile Roller Cabinet, Small (039390002)
- BETA C41H Tool Cart, 3 Drawer, Orange, Sheet Metal, 21 in W x 13 in D x 36 in H (C41 H)
- BETA Rolling Tool Cabinet, 10 Drawer, Red, 23 in W x 14 in D (028003003)
- BETA Special Mobile Roller Cabinet, Medium (039390103)
- SAWSTOP Tool Cabinet, Black, Steel, 32 in W (TSA-UTC32)
- Beta Tool Chests & Cabinets