Shop All Hex Keys
Beta
Torx(R) Plain Star Male Key, T8 Tip Size, 5 in Long, 2 1/2 in Short
Mfr # 951TX
Zoro # G1809759
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 5 in
- Finish Matte
- Handle Length 2 1/2 in
- Handle Material Alloy Steel
- Handle Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 5 in |
Handle Length | 2 1/2 in |
Tip Size | T8 |
Long Arm Length | 5 in |
Short Arm Length | 2 1/2 in |
Length Family | Long |
Arm-Length | 5 in |
Short-Arm-Length | 2 1/2 in |
Handle-Length | 2 1/2 in |
Long-Arm-Length | 5 in |
Description
Torx Key, Tip Size T8, Long Arm Length 5 in, Short Arm Length 2 1/2 in, Matte, Length Family Long, Torx, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Torx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #36 (C08106)
- WIHA Nut Driver Set, 9 Pieces, SAE, Solid, Ins (32288)
- IRWIN IRWIN VISE-GRIP 4LN The Original Long Nose Locking Pliers With Wire Cutter; 1.5 in. to 38 mm.; 4 in. (VSG-4LN)
- EAZYPOWER 1/2-20 NF Tap and 29/64" Titanium M2 HSS Drill Bit, 2 pc (83263)
- BETA Torx(R) Plain Star Male Key, T10 Tip Size, 6 in Long, 2 1/2 in Short (951TX)
- BETA Torx(R) Plain Star Male Key, T27 Tip Size, 8 in Long, 3 1/2 in Short (951TX)
- BETA Torx(R) Plain Star Male Key, T25 Tip Size, 7 in Long, 3 in Short (951TX)
- BETA T-Handle Wrench, Swivel, 1/4" (009520256)
- BETA SAE T-Handle Hex Key, 3/16 in Tip Size, 5 1/2 in Long, 2 1/2 in Short (96T INOX)
- BETA Torx(R) Plain Star Male Key, T6 Tip Size, 5 in Long, 2 1/2 in Short (951TX)
- PROTO SAE L Key, 1/32 in Tip Size, 1 1/4 in Long, 1/8 in Short (J46101)
- Beta Hex Keys & Hex Key Sets