Shop All Hex Keys
Beta
Torx(R) Plain Star Male Key, T45 Tip Size, 9 in Long, 4 5/16 in Short
Mfr # 951TX
Zoro # G1809652
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9 in
- Finish Matte
- Handle Length 4 5/16 in
- Handle Material Alloy Steel
- Handle Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 9 in |
Handle Length | 4 5/16 in |
Tip Size | T45 |
Long Arm Length | 9 in |
Length Family | Long |
Short Arm Length | 4 5/16 in |
Handle-Length | 4 5/16 in |
Short-Arm-Length | 4 5/16 in |
Arm-Length | 9 in |
Long-Arm-Length | 9 in |
Description
Torx Key, Tip Size T45, Long Arm Length 9 in, Short Arm Length 4 5/16 in, Matte, Length Family Long, Torx, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Torx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Double End Spotweld Cutter, 3/8" (13224)
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/8", Number of Flutes: 4 (HS4-5/8-82)
- BIG HORN 12-Inch Combination Square (19570)
- J.W. WINCO DIN653-M4-8 Flat Knurled Thumb Screw (4N8F48)
- BETA Torx(R) Plain Star Male Key, T50 Tip Size, 10 in Long, 4 13/16 in Short (951TX)
- BETA Torx(R) Plain Star Male Key, T10 Tip Size, 6 in Long, 2 1/2 in Short (951TX)
- BETA Torx(R) Plain Star Male Key, T30 Tip Size, 8 in Long, 3 1/2 in Short (951TX)
- BETA Torx(R) Plain Star Male Key, T20 Tip Size, 7 in Long, 3 in Short (951TX)
- BETA Metric Plain Hex Key, 5 mm Tip Size, 7 3/4 in Long, 3 5/16 in Short (000961940)
- BETA Wrench w/High Torque Handle, 3/8" (000960680)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/8" Tip Size, 10 PK (00625KHS)
- Beta Hex Keys & Hex Key Sets