Shop All Hex Keys
Beta
Torx(R) Plain Star Male Key, T40 Tip Size, 8 1/2 in Long, 4 in Short
Mfr # 951TX
Zoro # G1809661
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 8 1/2 in
- Finish Matte
- Handle Length 4 in
- Handle Material Alloy Steel
- Handle Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 8 1/2 in |
Handle Length | 4 in |
Tip Size | T40 |
Length Family | Long |
Short Arm Length | 4 in |
Long Arm Length | 8 1/2 in |
Long-Arm-Length | 8 1/2 in |
Arm-Length | 8 1/2 in |
Handle-Length | 4 in |
Short-Arm-Length | 4 in |
Description
Torx Key, Tip Size T40, Long Arm Length 8 1/2 in, Short Arm Length 4 in, Matte, Length Family Long, Torx, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Torx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST WAY TOOLS Bit Security T25 Torx (86780)
- HHIP MT3 Bushing For Holder S For B Series 40-Position Tool Post (3900-5338)
- WIDIA Hand Tap Set, 3 PC, HSS, 7/16-20, H3 Limit (14249)
- PRIMEFIT Industrial Blowgun w 6-in. Extension and Hi Flow Tip (XBG6006)
- BETA Torx(R) Plain Star Male Key, T27 Tip Size, 8 in Long, 3 1/2 in Short (951TX)
- BETA Torx(R) Plain Star Male Key, T6 Tip Size, 5 in Long, 2 1/2 in Short (951TX)
- BETA Torx(R) Plain Star Male Key, T30 Tip Size, 8 in Long, 3 1/2 in Short (951TX)
- BETA Beta Tools 000961952 96t Inox & S5 - Set 5 Offset Hexagon Key Wrenches (961952)
- BETA T-Handle Wrench w/Swivel, 10mm (009520010)
- BETA Beta Tools 000961941 96T Inox 6 - Offset Hexagon Key Wrenches (961941)
- PROSKIT Precision Screwdriver, Hex 2.0x50mm (SD-081-H5)
- Beta Hex Keys