Shop All Hex Keys
Beta
Torx(R) Plain Star Male Key, T27 Tip Size, 8 in Long, 3 1/2 in Short
Mfr # 951TX
Zoro # G1809777
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 8 in
- Finish Matte
- Handle Length 3 1/2 in
- Handle Material Alloy Steel
- Handle Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 8 in |
Handle Length | 3 1/2 in |
Tip Size | T27 |
Long Arm Length | 8 in |
Short Arm Length | 3 1/2 in |
Length Family | Long |
Arm-Length | 8 in |
Short-Arm-Length | 3 1/2 in |
Handle-Length | 3 1/2 in |
Long-Arm-Length | 8 in |
Description
Torx Key, Tip Size T27, Long Arm Length 8 in, Short Arm Length 3 1/2 in, Matte, Length Family Long, Torx, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Torx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG GATOR TOOLS Big Gator Tools STD500NP V Style Tap Guide - Standard 9 Holes (STD500NP)
- KAPRO 170 Samson Contractor Heavy Duty 48" Magnetic I-Beam w/Pumb Site (170-81-48M)
- ALLPAX Gasket Cutter, Light Duty, 10-1/2" L (AX3000)
- OSG Spiral Point Tap, Plug, 2 (1212401)
- BETA Torx(R) Plain Star Male Key, T30 Tip Size, 8 in Long, 3 1/2 in Short (951TX)
- BETA Torx(R) Plain Star Male Key, T40 Tip Size, 8 1/2 in Long, 4 in Short (951TX)
- BETA Torx(R) Plain Star Male Key, T15 Tip Size, 6 in Long, 2 1/2 in Short (951TX)
- BETA Wrench w/High Torque Handle, 1/8" (000960671)
- YELLOW JACKET SAE Adapter Hex Adapter Key, 3/16", 5/16" Tip Size (60609)
- Beta Hex Keys