Shop All Hex Keys
Beta
Torx(R) Plain Star Male Key, T25 Tip Size, 7 in Long, 3 in Short
Mfr # 951TX
Zoro # G1809801
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7 in
- Finish Matte
- Handle Length 3 in
- Handle Material Alloy Steel
- Handle Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 7 in |
Handle Length | 3 in |
Tip Size | T25 |
Short Arm Length | 3 in |
Long Arm Length | 7 in |
Length Family | Long |
Long-Arm-Length | 7 in |
Arm-Length | 7 in |
Short-Arm-Length | 3 in |
Handle-Length | 3 in |
Description
Torx Key, Tip Size T25, Long Arm Length 7 in, Short Arm Length 3 in, Matte, Length Family Long, Torx, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Torx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/2 Inch Air Chipping Hammer, QTR OCT WF Shank, Stroke 1.4 in, Bore Diameter 0.93 in - 3000 BPM (B18B)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x3 (46463)
- WESTWARD 1/2 in Drive, 1" Triple Square SAE Socket, 12 Points (53YU54)
- WILTON Magnetic Jaw Cap, 5 1/2, Rubber, PK2 (R-5.5)
- BETA Torx(R) Plain Star Male Key, T30 Tip Size, 8 in Long, 3 1/2 in Short (951TX)
- BETA Torx(R) Plain Star Male Key, T10 Tip Size, 6 in Long, 2 1/2 in Short (951TX)
- BETA Torx(R) Plain Star Male Key, T20 Tip Size, 7 in Long, 3 in Short (951TX)
- BETA Offset Hex Key Wrench, Long, 6mm (000960860)
- BETA T-Handle Wrench w/Swivel, 17mm (009520017)
- BETA Torx(R) Plain Star Male Key, T27 Tip Size, 8 in Long, 3 1/2 in Short (951TX)
- EKLIND Metric Plain Ball Hex Key, 19 mm Tip Size, 10 27/32 in Long, 2 45/64 in Short (18638)
- Beta Hex Keys & Hex Key Sets