Shop All Screwdriver Bits
This Product is Discontinued
Beta
Torx Head Screwdriver Bit, T6 (Discontinued)
Mfr # 008600704
Zoro # G1074372
This Product is Discontinued
Key Features
- Bit Style Torx(R)
- Shank Style Hex
- SAE or Metric SAE
- Overall Length 25mm
- For Use With Torx Head Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 008600704
- Zoro # G1074372
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 25mm |
Point Size | T6 |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Torx Head Screws |
Item | Torx Head Screwdriver Bit,T6 |
Description
Torx Head Screwdriver Bit,T6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.