Shop All Tool Chests & Cabinets
Beta
Tool Storage, 8 Drawer, Gray
Mfr # 055000212
Zoro # G506597025
product price: $1,429.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,429.99
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 055000212
- Zoro # G506597025
- UPC # 8014230866284
- Country of Origin Italy
- Category Tool Chests & Cabinets
Details
Item | Tool Storage |
Number of Drawers | 8 |
Color | Gray |
Description
• 4 drawers (588x367 mm) with ball bearing slides
• Aluminium opening system throughout length of drawer
• Drawer bases protected by foamed rubber mats
• Front centralized lock
• Aluminium opening system throughout length of drawer
• Drawer bases protected by foamed rubber mats
• Front centralized lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rebar Bender/Cutter, 5/8 in Cap, 52 in OAL (22UN85)
- BONDHUS Hollow Shaft Nut Driver 9/32In (38432)
- DIAMABRUSH Polishing Replacement Kit, 6in., Blue, PK44 (ZPOBLD2CR44)
- GREY PNEUMATIC 1" Drive Standard Socket Set, 9 pcs (9159)
- BETA Tool Cart, White, Sheet Metal, 19-1/2 in W x 16 in D x 36 in H (041000021)
- BETA Tool Cart, 3 Drawer, Blue, Sheet Metal, 30 in W x 18 in D x 35 in H (051000606)
- BETA Mobile Roller Cabinet, 6 Drawer, Orange (039000031)
- BETA Rolling Tool Cabinet, 10 Drawer, Orange, 23 in W x 14 in D (028003001)
- BETA Sheet metal two-door tool cabinet, for workshop equipment combination (055000412)
- BETA C41H Tool Cart, 3 Drawer, Orange, Sheet Metal, 21 in W x 13 in D x 36 in H (C41 H)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY12)
- Beta Tool Chests & Cabinets