Shop All Tool Chests & Cabinets
Beta
Tool Cart, Yellow, Sheet Metal, 19-1/2 in W x 16 in D x 36 in H
Mfr # 041000012
Zoro # G806597206
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Sheet Metal
- Width 19-1/2 in
- Depth 16 in
- Height 36 in
- Overall Width 15.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 041000012
- Zoro # G806597206
- UPC # 8014230769523
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 19-1/2 in |
Depth | 16 in |
Height | 36 in |
Overall Width | 15.75 in |
Overall Height | 36.61 in |
Overall Length | 19.49 in |
Details
Item | Tool Cart |
Color | Yellow |
Material | Sheet Metal |
Load Capacity | 88 lbs |
Assembled | Yes |
Description
Our 2-module rolling tool chest with sheet metal frame and plastic tops makes this storage unit remarkably sturdy and lightweight. The system features a telescopic aluminum handle and includes an upper toolbox with tool holder, a lower module with 2 drawers, and a pull-out case with drawer. There is a side centralized lock for drawers on the lower module and all drawers have ball bearing slides and double closing hooks. Oversized 6" (160mm) castors are built into the frame for easy transport, including going up steps. Available in 8 colors. Made in China.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, TICN-D6 M42 X 1.5 (PS042O6NEB-TICN)
- WIHA Slotted Torque Blade 3.5mm (28538)
- UNIBOR 22mm x 50mm - M2 (MML22)
- DRILL AMERICA 5/32" Quick Change Hex Shank Drill Bit (KFDHEX5/32)
- BETA Tool Cabinet, 7 Drawer, Light Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004672)
- BETA Tool Cart, 3 Drawer, Blue, Sheet Metal, 30 in W x 18 in D x 35 in H (051000606)
- BETA Tool Cart, 3 Drawer, Orange, Sheet Metal, 30 in W x 18 in D x 35 in H (051000601)
- BETA Tool Cabinet, 5 Drawer, Blue, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004656)
- BETA Tool Cart, Blue, Sheet Metal, 27 in W x 12 in D x 39 in H (027000206)
- BETA Modular Tool Storage and Workshop Equipment Combination (055000066)
- HUOT CNC Rack, Machine/Wall Mount CAT40 (14771)
- Beta Tool Chests & Cabinets