Shop All Tool Chests & Cabinets
Beta
Tool Cabinet, 7 Drawer, Light Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H
Mfr # 024004672
Zoro # G610083759
product price: $769.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$769.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Material Sheet Metal
- Width 29 in
- Depth 17-1/2 in
- Height 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 024004672
- Zoro # G610083759
- UPC # 8054809452005
- Country of Origin Italy
- Category Tool Chests & Cabinets
Dimensions
Width | 29 in |
Depth | 17-1/2 in |
Height | 38 in |
Overall Width | 17.52 in |
Length | 29.13 in |
Details
Item | Tool Cabinet |
Number of Drawers | 7 |
Color | Light Gray |
Material | Sheet Metal |
Assembled/Unassembled | Assembled |
Weight Capacity | 1760 lbs |
Description
The Beta RSC24 Rolling Tool Cabinet features a reinforced multi-purpose worktop and anti-fall edges. These cabinets feature fully removeable drawers with ball bearing slides, with each drawer base protected by a foamed rubber mat.Each drawer can accommodate up to 4 EVA foam or ABS thermoformed trays. These durable, Italian made cabinets have a static load capacity of 1760 lbs 800 kg supported by heavy duty 5in 125mm castors. There is a front centralized safety lock and built-in bottle holder that can be applied on both sides. A wide range of accessories can be added including wood worktop, perforated tool panel, folding shelf, computer wall bracket, document holder and paper roll holder. Available in 6 different color combinations and 5, 7 and 8 drawer configurations. Made in Italy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Reciprocating Saw Blade, 10 PK (3845-24-10P)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5318-TT)
- MICRO 100 Drill, Spotting & Centering Drill, 1/4, 3/4 Flute Length Carbide Quick Change (SPD-250-090X)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94589)
- BETA Tool Cabinet, 7 Drawer, Red, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004673)
- BETA Tool Cabinet, 7 Drawer, Orange, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004671)
- BETA Tool Cabinet, 7 Drawer, Blue, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004676)
- BETA Rolling Tool Cabinet, 10 Drawer, Red, 23 in W x 14 in D (028003003)
- BETA Tool Cart, Orange, Sheet Metal, 27 in W x 12 in D x 39 in H (027000201)
- BETA Modular Tool Storage and Workshop Equipment Combination (055000020)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Black, 29 in W (297XBK)
- Beta Tool Chests & Cabinets