Shop All Tool Chests & Cabinets
Beta
Tool Cabinet, 7 Drawer, Black, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H
Mfr # 024004679
Zoro # G610083766
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$769.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Material Sheet Metal
- Width 29 in
- Depth 17-1/2 in
- Height 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 024004679
- Zoro # G610083766
- UPC # 8054809444277
- Country of Origin Italy
- Category Tool Chests & Cabinets
Dimensions
Width | 29 in |
Depth | 17-1/2 in |
Height | 38 in |
Overall Width | 17.52 in |
Length | 29.13 in |
Details
Item | Tool Cabinet |
Number of Drawers | 7 |
Color | Black |
Material | Sheet Metal |
Weight Capacity | 1760 lbs |
Assembled/Unassembled | Assembled |
Description
The Beta RSC24 Rolling Tool Cabinet features a reinforced multi-purpose worktop and anti-fall edges. These cabinets feature fully removeable drawers with ball bearing slides, with each drawer base protected by a foamed rubber mat.Each drawer can accommodate up to 4 EVA foam or ABS thermoformed trays. These durable, Italian made cabinets have a static load capacity of 1760 lbs 800 kg supported by heavy duty 5in 125mm castors. There is a front centralized safety lock and built-in bottle holder that can be applied on both sides. A wide range of accessories can be added including wood worktop, perforated tool panel, folding shelf, computer wall bracket, document holder and paper roll holder. Available in 6 different color combinations and 5, 7 and 8 drawer configurations. Made in Italy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Fold-away handles, IR.620/90-SST-S.D.26 (IR.620)
- SATA Torx Key Fold-Up Set, 8 Pc. (ST09123SJ)
- MILWAUKEE TOOL M12 HAMMERVAC Crevice Tool (49-90-2325)
- HHIP 5/32 & 1/4" Bore Swivel Head Clamping Holder (4401-0450)
- BETA Tool Cabinet, 7 Drawer, Red, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004673)
- BETA Tool Cabinet, 7 Drawer, Orange, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004671)
- BETA Tool Cabinet, 7 Drawer, Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004677)
- BETA Tool Cabinet, 8 Drawer, Blue, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004686)
- BETA Mobile Roller Cabinet, 6 Drawer, Red (039000033)
- BETA Tool Cart, 3 Drawer, Blue, Sheet Metal, 30 in W x 18 in D x 35 in H (051000606)
- GLOBAL INDUSTRIAL Tool Chest, 6 Drawer, Red, Steel, 12 in D x 14-3/4 in H (535365)
- Beta Tool Chests & Cabinets