Shop All Tool Boxes
Beta
Tool Box, Steel, Orange, 21-1/2 in W x 8 in D
Mfr # 021200002
Zoro # G1858828
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Orange
- Features Cantilever Design, 5-Sections
- Includes Upper Trays
- Handle Type Carrying Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 021200002
- Zoro # G1858828
- UPC # 8014230047584
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 21-1/2 in |
Depth | 8 in |
Details
Item | Tool Box |
Material | Steel |
Color | Orange |
Features | Cantilever Design, 5-Sections |
Includes | Upper Trays |
Handle Type | Carrying Handle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5381)
- SATA Heavy Duty Pipe Wrench 14in (ST70815ST)
- INNOVATIVE COMPONENTS Snap Lock T Knob, 1/4" Thread Size, 1-1/4" Dia., Thru Tap (KNH1-HEXTH1----)
- WILLIAMS Williams Mini Ratcheting Screwdriver (807SXUSA)
- BETA Tool Box, Steel, Orange, 17-3/4 in W x 8 in D (021200001)
- BETA Cantilever Tool Box, Steel, Orange, 17-3/4 in W x 8 in D (021190001)
- BETA Cantilever Tool Box, Steel, Orange, 21-1/2 in W x 8 in D (021190002)
- BETA Tool Box, Stainless Steel, Silver, 17-3/4 in W x 8 in D (021203001)
- AFTERMARKET Tool Box, Metal, Blue (5A3BU)
- URREA Tool Box, Steel, Red, 18 in W x 7-1/2 in D x 7-1/2 in H (D4)
- FLAMBEAU Tool Box, Plastic, Gray, 23 in W x 10-1/2 in D x 11 in H (6759WG)
- Beta Tool Boxes