Shop All Sockets
Beta
T-Handle, 1/2" Square Drive
Mfr # 009200807
Zoro # G1922561
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 4
- Output Drive Size 1/2"
- Output Drive Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Item | T Handle |
Output Drive Type | Square |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Plastic End Cap (11420)
- PROTO 1/4 in Drive Socket Set SAE 25 Pieces 3/16 in to 9/16 in , Chrome (J47125T)
- UNIVERSAL Ruler, Wood, 12", Double Edge (UNV59021)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 3/8", 2" dia. (ACK-013)
- BETA Bi-Hex Hand Socket, Long Series, 13/16" (009100362)
- BETA Swivel Handle, 1/2" Drive (009200846)
- BETA Socket End Wrench, Size 13mm, 6 pt. (952)
- BETA Hexagon Hand Socket, 16mm (009200016)
- BETA Torx Head Screw Hand Socket, T6 (009100406)
- BETA Sliding T-Handle, 1/4" Drive (009000854)
- WILLIAMS 1" Drive, 1-3/8" SAE Socket, 12 Points (X-1244)
- Beta Sockets