Shop All Sockets
Beta
Swivel T-Handle, 1/2" Drive
Mfr # 009200850
Zoro # G1921161
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 4
- Output Drive Type Square
- Output Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Output Drive Type | Square |
Item | Swivel T-Handle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ratchet tap holder Size2 range 4, 6-8 mm (77390002)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket SAE 5/8 in Tip, 8 in L (41270)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (234XD)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1-11-1/2NPT (C65576)
- BETA Torx Head Screw Hand Socket, T6 (009100406)
- BETA Socket End Wrench, Size 10 x 10mm, 6 pt. (933)
- BETA TX Head Screw Hand Socket, T6 (009000406)
- BETA Hexagon Hand Socket, 28mm (009200028)
- BETA Hexagon Hand Socket, 22mm (009200022)
- BETA Socket End Wrench, Size 20mm, 6 pt. (952)
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 12 Points (80237)
- Beta Sockets