Shop All Tool Storage Accessories
Beta
Suspended cupboard, 0.8 m long, for workshop equipment combination
Mfr # 055000312
Zoro # G106597296
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Tool Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 055000312
- Zoro # G106597296
- UPC # 8014230833156
- Country of Origin Italy
- Category Tool Storage Accessories
Details
Item | Tool Storage |
Features | Tool Storage |
Description
Dimensions: 800x400x300 mm; fitted with gas springs making it easier to open and close door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Annular Cutter (C34082)
- SK PROFESSIONAL TOOLS 1/2" Drive Extension Set, SAE, 4 pcs, Black Oxide, 2 in, 3 in, 5 in, 10 in L (46164)
- WESTWARD 3/4 in Drive, 24mm 12 pt Metric Socket, 12 Points (5MX47)
- STURTEVANT RICHMONT Hex Head, Interchangeable Head, 6mm (809317)
- BETA Universal Magnetic Bottle Holder (024990050)
- BETA Paper roll holder, anthracite grey (024004903)
- BETA Tool wall system with shutter accommodating 2 power sockets (055000258)
- BETA Magnetic Tool Holder, Round (017670020)
- BETA Bottle holder for mobile roller cab RSC24 (024004905)
- BETA Perforated tool panel with supports, for roller cab RSC24 (024004902)
- FASTCAP Black Kaizen Foam 24 in. x 48 in. x 30 mm (FC.KF30.2X4.BL)
- Beta Tool Storage Accessories