Shop All Utility Carts
Beta
Steel Tool Cart, 2 Shelves, 1650 lbs
Mfr # 051000502
Zoro # G706597283
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 35.4 in
- Overall Width 19 in
- Material Steel
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 051000502
- Zoro # G706597283
- UPC # 8014230822808
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 34 in |
Overall Length | 35.4 in |
Overall Width | 19 in |
Wheel Diameter | 4 in |
Details
Material | Steel |
Color | Grey |
Load Capacity | 1650 lbs |
Item | Tool Cart |
Wheel Type | (2) Rigid, (2) Swivel with Brake |
Number of Shelves | 2 |
Description
Our CP51 utility cart offers an ergonomic powder coated handle. The powder coated steel construction allows a 1650-pound static load capacity distributed over 2 shelves. Both shelves have a fitted, ribbed rubber mat. Four 5" rubber casters: 2 fixed and 2 swivel, with one locking. 34" tall and 19.5" wide. Assembly required with provided hardware. At 82 lbs. it must be shipped by common carrier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Silver (EE2802TFX8)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EEF2-901-6)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 3/4", 4-3/4T WLL (1018507)
- STREN-FLEX Abrasion Resistant Cover, 12"L x 3 1/2"W (GGQS35)
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000003)
- BETA Sheet Metal Tool Cart, 3 Shelves (049000102)
- BETA Steel Tool Cart, 2 Shelves, 1650 lbs (051000501)
- BETA Steel Tool Cart, 2 Shelves, 1650 lbs (051000503)
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000001)
- BETA Sheet Metal Tool Cart, 3 Shelves (049000112)
- LANDSCAPERS SELECT Garden Cart, 1200 lb, Steel Deck, 4Wheel, 13 in Wheel, Pneumatic Wheel, Green (YTL22115)
- Beta Utility Carts