Shop All Tool Storage Accessories
Beta
Steel corner wall shelves
Mfr # 055000374
Zoro # G606597185
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Features Tool Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 055000374
- Zoro # G606597185
- UPC # 8014230932736
- Country of Origin Italy
- Category Tool Storage Accessories
Details
Item | Tool Storage |
Material | Steel |
Features | Tool Storage |
Description
Dimensions: 700x160x80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"-18 1" OD HSS Left Hand Round Adjustable Die (DWTH1-51618LH)
- TESA BROWN & SHARPE Ball Tip Probe Insert, 2mm (00760229)
- ECLIPSE Personal Magnifier, (MA-016)
- SUPERIOR PARTS Gasket Kit For Hitachi NV45AA, NV45AB, NV45AB2, NV45AC, NV45AE and NV45AB2S Nailers (G45V)
- BETA Paper roll holder, anthracite grey (024004903)
- BETA Bottle holder for mobile roller cab RSC24 (024004905)
- BETA Magnetic Tool Holder, Round (017670020)
- BETA Tool wall system with shutter for Workstation Combo System (055000255)
- BETA Perforated tool panel with supports, for roller cab RSC24 (024004902)
- BETA Universal Magnetic Bottle Holder (024990050)
- BOSCH Bin Cup Set For I-BOXX-53, PCS 12 (ORG53-12)
- Beta Tool Storage Accessories