Shop All Sockets
This Product is Discontinued
Beta
Sp"ner Handle, 1/4" Drive (Discontinued)
Mfr # 009000834
Zoro # G1077163
This Product is Discontinued
Key Features
- Drive Size 1/4" Male Square
- SAE or Metric SAE
- Overall Length 176mm
- Shank Length 68mm
- Handle Type Spinner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" Male Square |
Overall Length | 176mm |
Shank Length | 68mm |
Details
SAE or Metric | SAE |
Item | Spinner Handle,1/4" Drive |
Handle Type | Spinner |
Features | Compliant to UNI/ISO 3315 DIN 3122 |
Number of Pieces | 1 |
Description
Spinner Handle,1/4 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.