Shop All Socket Sets
Beta
Socket Set, SAE, Metric, 24 pcs
Mfr # 009100944
Zoro # G1471457
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE, Metric
- SAE or Metric SAE, Metric
- Includes (17) Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm; (12) Socket Drivers: 1 x 5.5mm, 1.2 x 6.5mm, 1.2 x 8mm, PH1, PH2, PH3, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (1) 3/8" Drive Extension Bar of Length: 125mm, (1) 3/8" Drive Extension Bar of Length: 250mm, (1) 3/8" Drive Universal Joint; (1) 3/8" Drive Sliding T - Handle; (1) 3/8" Drive 72 Point Reversible Ratchet
- Number of Pieces 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009100944
- Zoro # G1471457
- UPC # 8014230106571
- Country of Origin Italy
- Category Socket Sets
Details
Measurement Type | SAE, Metric |
Item | Socket Set |
SAE or Metric | SAE, Metric |
Includes | (17) Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm; (12) Socket Drivers: 1 x 5.5mm, 1.2 x 6.5mm, 1.2 x 8mm, PH1, PH2, PH3, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (1) 3/8" Drive Extension Bar of Length: 125mm, (1) 3/8" Drive Extension Bar of Length: 250mm, (1) 3/8" Drive Universal Joint; (1) 3/8" Drive Sliding T - Handle; (1) 3/8" Drive 72 Point Reversible Ratchet |
Number of Pieces | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILBAR Retaining Ring Pliers, 9-1/4In, Fixed (56R)
- SUNEX Tool Cart, 5 Drawer, Black, Steel, 16 in D x 40 in H (8045BK)
- CRAFTSMAN Tool Accessories, 12" x 6" Magnetic Boar (CMMT99406)
- HOUGEN Pilot for 6 in. Copperhead Cutters (10547)
- BETA 98 Piece Socket Set - 45 1/4" and 1/2" Hand Sockets, 35 Bits, Hex Keys and 14 Accessories (009031098)
- BETA 17 Piece Socket Set - 1/2" Drive Torx Socket, Chrome Plated (009231017)
- BETA 1/4" Drive Socket Set, SAE, 17 pcs (009000961)
- BETA 170 Piece Socet Set - 74 1/4" and 3/8" Drive Hand Sockets, 42 Bits, 30 Socket Drivers (009031170)
- BETA 1/2" Drive Metric, 17 pcs (009200931)
- BETA 1/4" Drive Metric, 13 pcs (009000150)
- KD TOOLS Oil Canister Socket Set, Metric, 6 pcs (41890)
- Beta Sockets & Ratchets