Shop All Sockets
Beta
Socket End Wrench, Size 9mm, 6 pt.
Mfr # 952
Zoro # G1859669
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Overall Length 16 23/50 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 16 23/50 in |
Socket Sizes | 9mm |
Socket Depth | 8mm |
Output Drive Size | 9mm |
Socket Size | 9 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Item | T Handle Socket Wrench |
Head Style | Flex Head |
Output Drive Type | Hex |
Measurement Type | Metric |
Tether Style | Tether Capable |
Insulated | No |
Wrench Shape | T |
Number of Wrench Heads | 1 |
Socket Shape | 6-Point |
Non-Sparking | No |
Head Type | Flexible |
Bolt Through Design | No |
Description
Socket End Wrench, Socket Size 9 mm, Socket Shape 6-Point, Metric, Overall Length 16 23/50 in, Number of Wrench Heads 1, Head Type Flexible, Wrench Shape T, Alloy Steel, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Tweezers, Anti-Mag, Sickle, 4-3/4 In, SS (92 32 29)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1142800)
- AMERICAN WIRE TIE Automatic Wire Twister (BPT)
- IRWIN Utility Knife Bladecd100 (2084400)
- BETA Square Oil Drain Plug Socket, 13mm (014940263)
- BETA Hexagon Hand Socket, 10mm (009000100)
- BETA Swivel Handle, 1/2" Drive (009200846)
- BETA Spark Plug Socket Hexagon, 20mm (009560022)
- BETA Hexagon Hand Socket, 21mm (009200021)
- BETA Swivel T-Handle, 3/8" (009100850)
- URREA 1/2" drive 6-point deep socket 27MM (5327HM)
- Beta Sockets