Shop All Sockets
Beta
Socket End Wrench, Size 7 x 7mm, 6 pt.
Mfr # 933
Zoro # G1859720
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Overall Length 5 31/100 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5 31/100 in |
Socket Sizes | 7 x 7mm |
Socket Depth | 9mm |
Output Drive Size | 7mm x 7mm |
Socket Size | 7 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Item | Socket Wrench |
Head Style | Fixed Head |
Measurement Type | Metric |
Output Drive Type | Hex |
Head Type | Standard |
Non-Sparking | No |
Wrench Shape | L |
Tether Style | Not Tether Capable |
Number of Wrench Heads | 2 |
Insulated | No |
Socket Shape | 6-Point |
Bolt Through Design | Yes |
Description
Socket End Wrench, Socket Size 7 mm, Socket Shape 6-Point, Metric, Overall Length 5 31/100 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650513008)
- KO-KEN Bit Socket TORX T40 28mm 1/4 Sq. Drive (2025.28-T40)
- POWERBUILT 3/4" Drive(F) X 1" (M) Impact Adapter (940585)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch 6-Point Socket (SHD32043)
- BETA Bi-Hex Hand Socket, Long Series, 13/16" (009100362)
- BETA Hexagon Hand Socket, 10mm (009100010)
- BETA Hexagon Hand Socket, 10mm (009200010)
- BETA Swivel End Bi-Hex Socket, 3/8" (009100260)
- BETA Hexagon Hand Socket, 14mm (009200014)
- BETA Multiple hexagon socket for wheel pins (030750212)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11mm 12 pt Metric Socket, 12 Points (44710)
- Beta Sockets & Ratchets