Shop All Sockets
Beta
Socket End Wrench, Size 24mm, 6 pt.
Mfr # 952
Zoro # G1859693
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Overall Length 20 7/25 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 20 7/25 in |
Socket Sizes | 24mm |
Socket Depth | 16mm |
Output Drive Size | 24mm |
Socket Size | 24 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Item | T Handle Socket Wrench |
Head Style | Flex Head |
Output Drive Type | Hex |
Measurement Type | Metric |
Wrench Shape | T |
Number of Wrench Heads | 1 |
Tether Style | Tether Capable |
Insulated | No |
Socket Shape | 6-Point |
Head Type | Flexible |
Non-Sparking | No |
Bolt Through Design | No |
Description
Socket End Wrench, Socket Size 24 mm, Socket Shape 6-Point, Metric, Overall Length 20 7/25 in, Number of Wrench Heads 1, Head Type Flexible, Wrench Shape T, Alloy Steel, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Bench Square, 7" - 36-BS-07 (36-BS-07)
- KEO Countersink, 6 FL, 60 Deg, 1/2, Cobalt, TiN (55505-TiN)
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5128)
- PRO-GRADE TOOLS C-Clamp, 2, 1/2x1-3/8" (59132)
- BETA Swivel Handle, 1/2" Drive (009200847)
- BETA Swivel T-Handle, 1/4" Drive (009000843)
- BETA Sliding T-Handle, 3/8" (009100854)
- BETA Slide T-Handle, 1" Drive (009290860)
- BETA Hexagon Hand Socket, 21mm (009200021)
- BETA Hex/Bi-Hex Socket Wrench, 10mm (009410110)
- STEELMAN 4-7/8" 8-Point Locknut Socket, 3/4" Drive (60282-19)
- Beta Sockets & Ratchets