Shop All Sockets
Beta
Socket End Wrench, Size 24 x 24mm, 6 pt.
Mfr # 933
Zoro # G1809503
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Overall Length 13 19/100 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 13 19/100 in |
Socket Sizes | 24 x 24mm |
Output Drive Size | 24mm x 24mm |
Socket Depth | 27mm |
Socket Size | 24 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Item | Socket Wrench |
Head Style | Fixed Head |
Measurement Type | Metric |
Output Drive Type | Hex |
Insulated | No |
Tether Style | Not Tether Capable |
Head Type | Standard |
Non-Sparking | No |
Number of Wrench Heads | 2 |
Wrench Shape | L |
Socket Shape | 6-Point |
Bolt Through Design | Yes |
Description
Socket End Wrench, Socket Size 24 mm, Socket Shape 6-Point, Metric, Overall Length 13 19/100 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle With Push Button, Size: 1, 1/4-20, Plastic Black, Comp: Steel, Button: Red (K0269.711A2)
- DEWALT 4-3/8" Wet/Dry Handheld Tile cutter (DWC860W)
- WESTWARD Three Square File, 6 In, 55/56 TPI (12F787)
- WESTWARD Metric Plain Hex Key, 7 mm Tip Size, 3 5/64 in Long, 7 mm Short (54TU81)
- BETA Socket End Wrench, Size 25 x 25mm, 6 pt. (933)
- BETA Swivel End Bi-Hex Socket, 1/2" (009100262)
- BETA Socket End Wrench, Size 17 x 17mm, 6 pt. (933)
- BETA Multiple hexagon socket for wheel pins (030750212)
- BETA Swivel Handle, 1/2" Drive (009200846)
- BETA Socket End Wrench, Size 12 x 12mm, 6 pt. (933)
- GREY PNEUMATIC SKT SET 1/2 "DR 8PC PIPE PLUG IM (GP1308P)
- Beta Sockets & Ratchets