Shop All Sockets
Beta
Socket End Wrench, Size 20mm, 6 pt.
Mfr # 952
Zoro # G1859958
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Overall Length 20 7/25 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 20 7/25 in |
Socket Sizes | 20mm |
Socket Depth | 13mm |
Output Drive Size | 20mm |
Socket Size | 20 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Head Style | Flex Head |
Item | T Handle Socket Wrench |
Measurement Type | Metric |
Output Drive Type | Hex |
Insulated | No |
Non-Sparking | No |
Tether Style | Tether Capable |
Number of Wrench Heads | 1 |
Wrench Shape | T |
Socket Shape | 6-Point |
Head Type | Flexible |
Bolt Through Design | No |
Description
Socket End Wrench, Socket Size 20 mm, Socket Shape 6-Point, Metric, Overall Length 20 7/25 in, Number of Wrench Heads 1, Head Type Flexible, Wrench Shape T, Alloy Steel, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj Hand Reamer, 15/32-17/32, 5 1/2, HSS (4LGR7)
- KLEIN TOOLS Klein-Kurve® Wire Stripper / Cutter, 8-20 AWG (K11095)
- EUROBOOR Pilot Pin for Carbide Cutters 2-7/16"-5"; 2" depth of cut (IBC.80)
- OSG Straight Flute Hand Tap, Taper, 4 (1024200)
- BETA Hexagon Hand Socket, 18mm (009200018)
- BETA Hexagon Hand Socket, 10mm (009000100)
- BETA Spinner Handle, 1/4" Drive (009000833)
- BETA Spark Plug Socket Hexagon, 20mm (009560022)
- BETA Hexagon Hand Socket, 25mm (009200025)
- BETA Hexagon Hand Socket, 5/8" (009100286)
- CAPRI TOOLS 3/8 in Drive 9/16 in 12-Point SAE Shallow Socket (CP16353)
- Beta Sockets & Ratchets