Shop All Sockets
Beta
Socket End Wrench, Size 17mm, 6 pt.
Mfr # 952
Zoro # G1859879
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Overall Length 20 7/25 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 20 7/25 in |
Socket Sizes | 17mm |
Socket Depth | 12mm |
Output Drive Size | 17mm |
Socket Size | 17 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Item | T Handle Socket Wrench |
Head Style | Flex Head |
Measurement Type | Metric |
Output Drive Type | Hex |
Insulated | No |
Number of Wrench Heads | 1 |
Socket Shape | 6-Point |
Wrench Shape | T |
Non-Sparking | No |
Tether Style | Tether Capable |
Head Type | Flexible |
Bolt Through Design | No |
Description
Socket End Wrench, Socket Size 17 mm, Socket Shape 6-Point, Metric, Overall Length 20 7/25 in, Number of Wrench Heads 1, Head Type Flexible, Wrench Shape T, Alloy Steel, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 1/4" HSS Se .252 X 17/32 Drill 1/2 X 2-3/8 Body 3/8 X 15/16 Shank (55-L2-194)
- SKB Black Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12BE)
- TEKTON Slotted x 8" Screwdriver 3/16" 8 in. Round (26615)
- MILWAUKEE TOOL Folding Utility Knife, Manual Retraction, Straight, Wire Stripping, Bit Holding, Bottle Opening (48-22-1505)
- BETA Socket End Wrench, Size 15mm, 6 pt. (952)
- BETA Socket End Wrench, Size 13mm, 6 pt. (952)
- BETA Sliding T-Handle, 1/2" Drive (009200854)
- BETA Swivel Handle, 1/4" Drive (009000840)
- BETA Socket End Wrench, Size 12mm, 6 pt. (952)
- BETA Hexagon Hand Socket, 10mm (009100010)
- WRIGHT TOOL Spinner 1/4" Drive Spinner w/Female End (2442)
- Beta Sockets & Ratchets