Shop All Sockets
Beta
Socket End Wrench, Size 17 x 17mm, 6 pt.
Mfr # 933
Zoro # G1809530
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Overall Length 9 21/25 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9 21/25 in |
Socket Sizes | 17 x 17mm |
Output Drive Size | 17mm x 17mm |
Socket Depth | 20mm |
Socket Size | 17 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Head Style | Fixed Head |
Item | Socket Wrench |
Measurement Type | Metric |
Output Drive Type | Hex |
Number of Wrench Heads | 2 |
Non-Sparking | No |
Head Type | Standard |
Socket Shape | 6-Point |
Tether Style | Not Tether Capable |
Wrench Shape | L |
Insulated | No |
Bolt Through Design | Yes |
Description
Socket End Wrench, Socket Size 17 mm, Socket Shape 6-Point, Metric, Overall Length 9 21/25 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Fractional Tap and Die, 40 Pc Set (98900)
- WILLIAMS Williams T-Handle Hex Driver, 5/32 x 6" (HKT-5/32)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1311100)
- SIMONDS Half Round File, American, 6 In. L (78323100)
- BETA Socket End Wrench, Size 15 x 15mm, 6 pt. (933)
- BETA Swivel T-Handle, 1/2" Drive (009200850)
- BETA Flexible Handle, 1/4" Drive (009000839)
- BETA Hexagon Hand Socket, 32mm (009200032)
- BETA Square Oil Drain Plug Socket, 13mm (014940263)
- BETA Socket End Wrench, Size 20mm, 6 pt. (952)
- LISLE 1/2" Drive, 17mm Metric Socket (77060)
- Beta Sockets & Ratchets