Shop All Sockets
Beta
Socket End Wrench, Size 15 x 15mm, 6 pt.
Mfr # 933
Zoro # G1809427
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Overall Length 9 21/25 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9 21/25 in |
Socket Sizes | 15 x 15mm |
Socket Depth | 17mm |
Output Drive Size | 15mm x 15mm |
Socket Size | 15 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Head Style | Fixed Head |
Item | Socket Wrench |
Measurement Type | Metric |
Output Drive Type | Hex |
Socket Shape | 6-Point |
Head Type | Standard |
Wrench Shape | L |
Insulated | No |
Non-Sparking | No |
Number of Wrench Heads | 2 |
Tether Style | Not Tether Capable |
Bolt Through Design | Yes |
Description
Socket End Wrench, Socket Size 15 mm, Socket Shape 6-Point, Metric, Overall Length 9 21/25 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/8" 12 pt SAE Socket, 12 Points (44912)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Reduce Shank Drill Bit Set, Shank Size: 1/2" (DWD833SD-WOOD)
- MITUTOYO Digital Micrometer, 0 to 1", Ratchet (293-340-30)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (476-3)
- BETA Socket End Wrench, Size 17 x 17mm, 6 pt. (933)
- BETA Swivel End Bi-Hex Socket, 1/2" (009100262)
- BETA Hexagon Hand Socket, 10mm (009000100)
- BETA 1/4" Drive, SAE Socket, 4, 6 Points (008950000)
- BETA Hexagon Hand Socket, 28mm (009200028)
- BETA Socket End Wrench, Size 12mm, 6 pt. (952)
- LISLE 3/8" Drive, 5/32" SAE Socket, 6 Points (13620)
- Beta Sockets