Shop All Sockets
Beta
Socket End Wrench, Size 14mm, 6 pt.
Mfr # 952
Zoro # G1859897
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Overall Length 19 9/100 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 19 9/100 in |
Socket Sizes | 14mm |
Socket Depth | 10mm |
Output Drive Size | 14mm |
Socket Size | 14 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Item | T Handle Socket Wrench |
Head Style | Flex Head |
Output Drive Type | Hex |
Measurement Type | Metric |
Insulated | No |
Head Type | Flexible |
Socket Shape | 6-Point |
Wrench Shape | T |
Non-Sparking | No |
Tether Style | Tether Capable |
Number of Wrench Heads | 1 |
Bolt Through Design | No |
Description
Socket End Wrench, Socket Size 14 mm, Socket Shape 6-Point, Metric, Overall Length 19 9/100 in, Number of Wrench Heads 1, Head Type Flexible, Wrench Shape T, Alloy Steel, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Black (31D015)
- TENG TOOLS 8 Series Roller Cabinet, 10 Drawer, Red (TCW810NU)
- IDEAL Sir Nickless Armored Cablecutr (35-782)
- CRAFTSMAN Wrenches, 7/16" Standard SAE Combination (CMMT44694)
- BETA Sliding T-Handle, 1/2" Drive (009200854)
- BETA Swivel Handle, 1/4" Drive (009000840)
- BETA T-Handle, 1/2" Square Drive (009200807)
- BETA 1/2" Drive, 19mm Hand Socket, 6 pts, Stainless Steel (009203019)
- BETA Socket End Wrench, Size 13mm, 6 pt. (952)
- BETA Hexagon Hand Socket, 21mm (009200021)
- PROTO 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5430)
- Beta Sockets & Ratchets