Shop All Sockets
Beta
Socket End Wrench, Size 12mm, 6 pt.
Mfr # 952
Zoro # G1859650
original price:
$34.65
9% off
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Overall Length 19 9/100 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 19 9/100 in |
Socket Sizes | 12mm |
Socket Depth | 9mm |
Output Drive Size | 12mm |
Socket Size | 12 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Head Style | Flex Head |
Item | T Handle Socket Wrench |
Measurement Type | Metric |
Output Drive Type | Hex |
Wrench Shape | T |
Socket Shape | 6-Point |
Non-Sparking | No |
Tether Style | Tether Capable |
Number of Wrench Heads | 1 |
Insulated | No |
Head Type | Flexible |
Bolt Through Design | No |
Description
Socket End Wrench, Socket Size 12 mm, Socket Shape 6-Point, Metric, Overall Length 19 9/100 in, Number of Wrench Heads 1, Head Type Flexible, Wrench Shape T, Alloy Steel, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 20 lb., 36 In, Rubber/Steel (22036)
- DRILL AMERICA 23.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD23.5MM)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- EAZYPOWER 1/2-20 NF Tap and 29/64" Titanium M2 HSS Drill Bit, 2 pc (83263)
- BETA Socket End Wrench, Size 10mm, 6 pt. (952)
- BETA Socket End Wrench, Size 13mm, 6 pt. (952)
- BETA Spark Plug Socket Hexagon, 20mm (009560022)
- BETA Multiple hexagon socket for wheel pins (030750212)
- BETA Socket End Wrench, Size 24 x 24mm, 6 pt. (933)
- BETA Hexagon Hand Socket, 10mm (009200010)
- WESTWARD 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (53YR87)
- Beta Sockets & Ratchets