Shop All Sockets
Beta
Socket End Wrench, Size 12 x 12mm, 6 pt.
Mfr # 933
Zoro # G1809363
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Overall Length 7 12/25 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7 12/25 in |
Socket Sizes | 12 x 12mm |
Socket Depth | 14mm |
Output Drive Size | 12mm x 12mm |
Socket Size | 12 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Head Style | Fixed Head |
Item | Socket Wrench |
Measurement Type | Metric |
Output Drive Type | Hex |
Head Type | Standard |
Non-Sparking | No |
Wrench Shape | L |
Socket Shape | 6-Point |
Tether Style | Not Tether Capable |
Number of Wrench Heads | 2 |
Insulated | No |
Bolt Through Design | Yes |
Description
Socket End Wrench, Socket Size 12 mm, Socket Shape 6-Point, Metric, Overall Length 7 12/25 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3146MD)
- BON TOOL Bon 15-430 Wizardsquareueegee, 12" (15-430)
- TEKTON 3/16 in Tip, 3/8 in. Drive, SAE (SHB12203)
- BON TOOL Bon 84-586 Cutting Mattock, 5 Lb (84-586)
- BETA Hexagon Hand Socket, 25mm (009200025)
- BETA Hex/Bi-Hex Socket Wrench, 10mm (009410110)
- BETA Socket End Wrench, Size 25 x 25mm, 6 pt. (933)
- BETA Spinner Handle, 1/4" Drive (009000834)
- BETA Hexagon Hand Socket, 14mm (009200014)
- BETA Socket End Wrench, Size 15 x 15mm, 6 pt. (933)
- KO-KEN Socket 15/16 6 Point 65mm 3/8 Sq. Drive (3300A-15/16)
- Beta Sockets & Ratchets