Shop All Sockets
Beta
Socket End Wrench, Size 10mm, 6 pt.
Mfr # 952
Zoro # G1859623
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Overall Length 19 9/100 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 19 9/100 in |
Socket Sizes | 10mm |
Output Drive Size | 10mm |
Socket Depth | 8mm |
Socket Size | 10 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Head Style | Flex Head |
Item | T Handle Socket Wrench |
Measurement Type | Metric |
Output Drive Type | Hex |
Socket Shape | 6-Point |
Insulated | No |
Number of Wrench Heads | 1 |
Non-Sparking | No |
Wrench Shape | T |
Tether Style | Tether Capable |
Head Type | Flexible |
Bolt Through Design | No |
Description
Socket End Wrench, Socket Size 10 mm, Socket Shape 6-Point, Metric, Overall Length 19 9/100 in, Number of Wrench Heads 1, Head Type Flexible, Wrench Shape T, Alloy Steel, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Combination, SAE, 15/16 (54PP44)
- DRILLCO 1/4 X 4, MASONRY DRILL ROTA & HAM -1600A (160A1164)
- MITUTOYO Micrometer, In, Caliper Type, 175-200/.01mm (145-192)
- MICRO 100 Engraving Tool (RTC-250-260)
- BETA Socket End Wrench, Size 12mm, 6 pt. (952)
- BETA Socket End Wrench, Size 13mm, 6 pt. (952)
- BETA Hexagon Hand Socket, 16mm (009200016)
- BETA Socket End Wrench, Size 10 x 10mm, 6 pt. (933)
- BETA Swivel Metal Handle, 1/2" Drive (009200845)
- BETA TX Head Screw Hand Socket, T14 (009000414)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (41826)
- Beta Sockets