Shop All Socket Sets
Beta
Socket End Wrench Set, 6 pt., Steel
Mfr # 933/S11
Zoro # G1809740
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Overall Length 11 61/100 in
- SAE or Metric Metric
- Number of Points 6
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 933/S11
- Zoro # G1809740
- UPC # 8014230081922
- Country of Origin China
- Category Socket Sets
Dimensions
Overall Length | 11 61/100 in |
Output Drive Size | 6mm, 7mm, 8mm, 10mm, 11mm, 12mm, 13mm , 14mm, 17mm, 19mm, 22mm |
Socket Size | 6 mm; 7 mm; 8 mm; 10 mm; 11 mm; 12 mm; 13 mm; 14 mm; 17 mm; 19 mm; 22 mm |
Details
Material | Alloy Steel |
Item | Double Ended Socket Wrench |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome |
Head Style | Fixed Head |
Measurement Type | Metric |
Output Drive Type | Hex |
Handle Material | Alloy Steel |
Number of Wrench Heads | 2 |
Bolt Through Design | Yes |
Insulated | No |
Wrench Shape | L |
Container Type | None |
Socket Shape | 6-Point |
Head Type | Standard |
Non-Sparking | No |
Tether Style | Not Tether Capable |
Description
If you're looking for a reliable and high-quality double ended socket wrench, the Beta 933/S11 Double Ended Socket Wrench is just what you need. Whether you're working on a car or home project, this tool will ensure that your work gets done right. The double ended socket wrench has an overall length of 14 1/2 in.. It features a hex output drive size of 6mm, 7mm, 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 17mm, 19mm and 22 mm. The chrome finish provides protection against corrosion and wear and tear. The alloy steel material ensures that it lasts long while still remaining lightweight. With its sleek design and durable construction as well as all the available sockets to choose from, the Beta 933/S11 Double Ended Socket Wrench is exactly what you need to get any job done quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 4" Cable Ripper and Wire Gauge, 4" 6 to 14 AWG (CR-100)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X45)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4, 2 (63-510)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (46 31 A12 SBA)
- BETA 1/2" Drive Metric, 17 pcs (009200931)
- BETA 3/8" Drive SAE, 18 pcs (009100926)
- BETA 3/8" Drive SAE, 13 pcs (009100295)
- BETA 1/4" Drive SAE, 11 pcs (009000389)
- BETA 98 Piece Socket Set - 45 1/4" and 1/2" Hand Sockets, 35 Bits, Hex Keys and 14 Accessories (009031098)
- BETA Double End Offset Socket Wrench, 22x22mm (009330022)
- K-TOOL INTERNATIONAL 1/4" Drive Metric, 8 pcs (KTI-26100)
- Beta Sockets & Ratchets