Shop All Screwdriver Bits
Beta
Socket Driver for Hexagon Screw, 9mm
Mfr # 009200425
Zoro # G1472111
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009200425
- Zoro # G1472111
- UPC # 8014230514062
- Country of Origin Italy
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 9mm |
Details
Bit Style | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Ratchet and Battery Kit (2557-20, 48-59-2440)
- URREA Click torque wrenches with Rubber Grip, 20-150 Ft-Lb. (6016)
- H & H INDUSTRIAL PRODUCTS Mill Vise Stop For 3 & 4" Vises (3900-2122)
- STANLEY Aviation Snip Set, Left/Right/Straight, 12 5/16 in, Chromium Vanadium, TPR (FMHT73558)
- BETA TX Head Screw Socket Driver, T15 (009000722)
- BETA Socket Driver for Hexagon Screw, 5L (009200415)
- BETA TX Head Screw Socket Driver, T25 (009000724)
- BETA Socket Driver for Hexagon Screw, 8mm (009100498)
- BETA TX Head Screw Socket Driver, T27 (009000725)
- EAZYPOWER Phillips Power Bit, No. 2, 6" (73346/B)
- VEGA INDUSTRIES Phillips 2 Insert Bit x 1" Diamond Tip (125P2DT)
- Beta Screwdrivers and Nutdrivers