Shop All Screwdriver Bits
Beta
Socket Driver for Hexagon Screw, 7mm
Mfr # 009200420
Zoro # G1468392
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009200420
- Zoro # G1468392
- UPC # 8014230034836
- Country of Origin Italy
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 7 mm |
Details
Bit Style | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 3/8" x 21" Belt Sander (9032)
- RIDGID Pipe Wrench, Straight, Cast Iron, 18 in L, 2 1/2 in Jaw Capacity (18)
- KO-KEN Bit Socket 1/2 Square 28mm For Drain Plug 3/8 Sq. Drive (3110A-1/2)
- LISLE FEELER GAUGE STANDARD (LI67950)
- BETA TX Head Screw Socket Driver, T15 (009000722)
- BETA TX Head Screw Socket Driver, T27 (009000725)
- BETA Socket Driver for Hexagon Screw, 8mm (009100498)
- BETA TX Head Screw Socket Driver, T25 (009000724)
- BETA Socket Driver for Hexagon Screw, 5L (009200415)
- IRWIN Square #2 X 1 in. L Insert Bit Steel 20 pc (IWAF121SQ220D)
- EAZYPOWER Bit Removr/Instal#12 Cd1 (88246)
- Beta Screwdrivers and Nutdrivers