Shop All Screwdriver Bits
Beta
Socket Driver for Hexagon Screw, 7mm
Mfr # 009100497
Zoro # G1466651
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 5.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 009100497
- Zoro # G1466651
- UPC # 8014230033358
- Country of Origin Italy
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5.5 mm |
Details
Bit Style | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 15-Tool Combination Wrench Organizer Rack (Red) (ORG29215)
- WIHA Screwdriver Set, Torx(R), 12 pcs (36267)
- RIDGID Cap, Chuck 1224 (26332)
- MILWAUKEE TOOL Selfeed Bit 2-9/16" (48-25-2562)
- BETA Hexagon Screw Socket Driver, M3 (009000503)
- BETA Socket Driver for Hexagon Screw, 5L (009200415)
- BETA TX Head Screw Socket Driver, T25 (009000724)
- BETA Socket Driver for Hexagon Screw, 8mm (009100498)
- BETA Hexagon Screw Socket Driver, M6 (009000506)
- BETA TX Head Screw Socket Driver, T27 (009000725)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-AR-5PK)
- Beta Screwdriver Bits