Shop All Screwdriver Bits
Beta
Socket Driver for Hexagon Screw, 6mm
Mfr # 009100496
Zoro # G1469409
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009100496
- Zoro # G1469409
- UPC # 8014230033341
- Country of Origin Italy
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 6mm |
Details
Bit Style | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO WN300-KT-45-M6-20-SW Plastic Adjustable Lever (6N20F33K)
- OSG 17/64" Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15265605)
- KLEIN TOOLS 10 1/4 in Straight Jaw Water Pump Plier Serrated, Plastic Grip (D502-10-INS)
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- BETA Socket Driver for Hexagon Screw, 8mm (009100498)
- BETA TX Head Screw Socket Driver, T15 (009000722)
- BETA TX Head Screw Socket Driver, T25 (009000724)
- BETA TX Head Screw Socket Driver, T27 (009000725)
- BETA Socket Driver for Hexagon Screw, 5L (009200415)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-MX-5PK)
- EAZYPOWER Security Tee Star, Size T40, 2" (73260/B)
- Beta Screwdriver Bits