Shop All Screwdriver Bits
Beta
Socket Driver for Hexagon Screw, 5mm
Mfr # 009200414
Zoro # G1477151
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 009200414
- Zoro # G1477151
- UPC # 8014230034799
- Country of Origin Italy
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 4mm |
Details
Bit Style | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 14 Piece 12 Point SAE Box End Wrench Set, 1/4" - 1", 1000V Insulated (176LR-I)
- GREAT NECK 1/4 x 10 Inch Slotted Round Shank Cabinet Tip Screwdriver (73025)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48508)
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87882CLB103050)
- BETA TX Head Screw Socket Driver, T25 (009000724)
- BETA TX Head Screw Socket Driver, T27 (009000725)
- BETA Hexagon Screw Socket Driver, M6 (009000506)
- BETA Socket Driver for Hexagon Screw, 5L (009200415)
- BETA Socket Driver for Hexagon Screw, 8mm (009100498)
- BETA Hexagon Screw Socket Driver, M3 (009000503)
- DIABLO Phillips #3 X 2 in. L Driver Bit Black Oxide 5 pk (DPH32P5)
- Beta Screwdriver Bits