Shop All Screwdriver Bits
Beta
Socket Driver for Hexagon Screw, 5mm
Mfr # 009100505
Zoro # G1473861
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009100505
- Zoro # G1473861
- UPC # 8014230033396
- Country of Origin Japan
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5mm |
Details
Bit Style | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points (53YR58)
- KRAFT TOOL Stainless Steel Curb Tool, 3/4"R Curb/Gu (CF651PF)
- LISLE SOCKET HOLDER BLACK 3/8" LARGE (LI40210)
- KRAFT TOOL R Stainless Steel Tapered Hand Edge, 1/2 (CF156PF)
- BETA Socket Driver for Hexagon Screw, 5L (009200415)
- BETA Socket Driver for Hexagon Screw, 8mm (009100498)
- BETA TX Head Screw Socket Driver, T15 (009000722)
- BETA TX Head Screw Socket Driver, T25 (009000724)
- BETA TX Head Screw Socket Driver, T27 (009000725)
- EAZYPOWER Security Tee Star, T35, 2" (13259)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L642)
- Beta Screwdrivers and Nutdrivers