Shop All Screwdriver Bits
Beta
Socket Driver for Hexagon Screw, 4mm
Mfr # 009100504
Zoro # G1473119
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009100504
- Zoro # G1473119
- UPC # 8014230033389
- Country of Origin Japan
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 4mm |
Details
Bit Style | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Carbide Tipped Hole Saw, 2-5/32", 55mm (SM55)
- MILWAUKEE TOOL 1 in. SAE Flex Head Combination Wrench (45-96-9822)
- IRWIN Drill Bit, 1/8, Turbomax, 135deg, PK5 (73308)
- WM BARR WM Barr GKPS300 Klean-Strip Premium Stripper 1 gal (GKPS300)
- BETA TX Head Screw Socket Driver, T27 (009000725)
- BETA Socket Driver for Hexagon Screw, 8mm (009100498)
- BETA Hexagon Screw Socket Driver, M6 (009000506)
- BETA TX Head Screw Socket Driver, T25 (009000724)
- BETA Socket Driver for Hexagon Screw, 5L (009200415)
- CENTURY DRILL & TOOL 6 SPANNER S2 INSERT BULK 5PK (69346)
- KLEIN TOOLS Replacement Bit .9 mm Hex & 1.3 mm Hex (32551)
- Beta Screwdriver Bits