Shop All Screwdriver Bits
Beta
Socket Driver for Hexagon Screw, 4mm
Mfr # 009100492
Zoro # G1471280
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009100492
- Zoro # G1471280
- UPC # 8014230033327
- Country of Origin Italy
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 4mm |
Details
Bit Style | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT ToughSystem 2.0 Tool Box, Plastic, Black, 22 in W x 15 in D x 12-1/2 in H (DWST08300)
- MARTIN TOOLS 3 in. Adjustable Face Spanner (483)
- EAZYPOWER Power Bit, 6", 4 pcs. (73344)
- WESTWARD 1/4 in Drive, SAE Socket, 8 Points (20HW63)
- BETA Socket Driver for Hexagon Screw, 5L (009200415)
- BETA TX Head Screw Socket Driver, T27 (009000725)
- BETA TX Head Screw Socket Driver, T25 (009000724)
- BETA TX Head Screw Socket Driver, T15 (009000722)
- BETA Socket Driver for Hexagon Screw, 8mm (009100498)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- KO-KEN Bit TORX T40 150mm 7/16 Hex Drive (183T.150-T40)
- Beta Screwdrivers and Nutdrivers