Shop All Screwdriver Bits
Beta
Socket Driver for Hexagon Screw, 12mm
Mfr # 009100512
Zoro # G1473091
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009100512
- Zoro # G1473091
- UPC # 8014230033440
- Country of Origin Japan
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 12mm |
Details
Bit Style | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Sunex Tools Heavy Duty Air Die Grinder, 1/4" Air Inlet, 20000 RPM (PT2440)
- CHANNELLOCK 9 1/2 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (449)
- SANDS LEVEL & TOOL CO Utility Aluminum Extruded Level, 18 (SLPL318)
- PROTO 3/8 in Drive, 10mm Torx(R) Metric Socket, 12 Points (J5210M)
- BETA TX Head Screw Socket Driver, T15 (009000722)
- BETA TX Head Screw Socket Driver, T27 (009000725)
- BETA Socket Driver for Hexagon Screw, 5L (009200415)
- BETA Socket Driver for Hexagon Screw, 8mm (009100498)
- BETA TX Head Screw Socket Driver, T25 (009000724)
- EAZYPOWER Security Tee Star, Size T10, 6" (79502/B)
- VEGA Phillips Acr 3 Power Bit x 2 (150P3ACR)
- Beta Screwdriver Bits