Shop All Screwdriver Bits
Beta
Socket Driver for Hexagon Screw, 10mm
Mfr # 009100510
Zoro # G1473870
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009100510
- Zoro # G1473870
- UPC # 8014230033433
- Country of Origin Japan
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 10mm |
Details
Bit Style | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/16" x 25' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2561)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 15 in L, 1 Pieces, Chrome (40164)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Jobber Length Drill Set (DWD29J-SP-SET)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (15327)
- BETA Socket Driver for Hexagon Screw, 8mm (009100498)
- BETA TX Head Screw Socket Driver, T25 (009000724)
- BETA TX Head Screw Socket Driver, T15 (009000722)
- BETA TX Head Screw Socket Driver, T27 (009000725)
- BETA Socket Driver for Hexagon Screw, 5L (009200415)
- VEGA Pozidriv Acr 2 Power Bit x 6 (1150Z2ACR)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-6MM-4-5PK)
- Beta Screwdrivers and Nutdrivers