Shop All Screwdriver Bits
Beta
Socket Driver for Hexagon Screw, 10mm
Mfr # 009100500
Zoro # G1470066
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009100500
- Zoro # G1470066
- UPC # 8014230033372
- Country of Origin Italy
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 10mm |
Details
Bit Style | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Tall Shift Knob Assembly for M12 FUEL 3/8 in. High Speed Ratchet (49-06-2567)
- DEWALT 20V DC/60V DC/120V DCV Li-Ion Battery, 6Ah Capacity, 2PK (DCB606-2)
- PROTO ANTI-VIBE BLACKSMITH HAMMER (PO56-003)
- MAYHEW TOOLS 2-3/16 Dia Inspect Mirror (17952)
- BETA Socket Driver for Hexagon Screw, 8mm (009100498)
- BETA Socket Driver for Hexagon Screw, 5L (009200415)
- BETA TX Head Screw Socket Driver, T27 (009000725)
- BETA TX Head Screw Socket Driver, T15 (009000722)
- BETA TX Head Screw Socket Driver, T25 (009000724)
- VEGA Phillips 3 Insert Bit x 1" Extra Hard (125P3AX)
- KO-KEN Bit TORX T30 100mm 1/4 Hex Drive (121T.100-T30)
- Beta Screwdrivers and Nutdrivers